(0)

THOMAS & BETTS #1277

Malleable Iron Rigid Conduit Strap 1-Hole 3/4 in.

SKU: 78621001277
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized
Trade Size: 3/4 in.
Description
Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole; Material - Malleable Iron; Material Finish - Galvanized; Trade Size - in - 3/4