Menu Search

THOMAS & BETTS #4159-C

Steel EMT-Thinwall Strap 1-Hole 1/2 in.

SKU: 78621036091
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1/2 in.
Hole/Bolt Size: 1/4"
Description
Conduit Straps: Type - EMT-Thinwall Strap; Installation - 1-Hole; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 1/2; Hole/Bolt Size - 1/4"