Menu Search
THOMAS & BETTS #1278

Strap, Rigid Conduit; 1-Hole; Malleable Iron; 1 in.

SKU # 78621001278
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1 in.
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized