Menu Search
NVENT CADDY #812MB1858

Combination Conduit/Box to Flange (2) Locking Clips

SKU # 78285652004
Bracket Type: Combination Conduit/Box to Flange
Conduit Installation: (2) Locking Clips
Conduit Size: 1/2 in.
Bracket Mounting: Flange Clip
Material: Steel

Conduit and Cable Brackets: Bracket Type - Combination Conduit/Box to Flange; Conduit Installation - (2) Locking Clips; Conduit Size - in - 1/2, 3/4; Bracket Mounting - Flange Clip, 5/16"-1/2"; Material - Steel