Menu Search
PANDUIT #JMCMB25-1-X

Bracket, Ceiling Mount, 180 lb Load Static

SKU # 07498338188
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: J-Mod Cable Support
Bracket Mounting: Ceiling
Material: Galvanized Steel

Conduit and Cable Brackets: Bracket Type - J-Mod Cable Support; Bracket Mounting - Ceiling; Material - Galvanized Steel; Additional Information - Static Load: 180 lbs

Additional Info: Static Load: 180 lbs