Menu Search
ABB INSTALLATION PRODUCTS #SSF-CC1-1/4-H1/4

Thomas and Betts® Clamp, Conduit; Steel; Flange Mnt, 1/8-1/4 in; 1-1/4 in; 1-1/4 in Conduit

SKU # 78599120297 Manufacturer Series: Steel City®
RoHS Compliant
Clip Type: Conduit to Beam Flange Clip
Installation: Flange Mount, Bottom/Side
Conduit/​Cable Range: 1-1/4 in.
Flange Range: 1/8 to 1/4 in.
Material: Steel
Load: 75 lb.