Menu Search
ABB INSTALLATION PRODUCTS #SSF-CC1T

Thomas and Betts® Clamp, Conduit; Steel; Hammer-on, 1/4-20 Threaded Hole; 1 in Conduit

SKU # 78599121723 Manufacturer Series: Steel City®
RoHS Compliant
Clip Type: Conduit Clip
Installation: Hammer-on, 1/4-20 Threaded Hole
Conduit/​Cable Range: 1 in.
Material: Steel
Load: 100 lb. (Vertical), 25 lb. (Horizontal)