Menu Search
ABB INSTALLATION PRODUCTS #SSF-CC1/2-3/4-H1/2

Thomas and Betts® Clamp, Conduit to Beam; Steel; Flange Mnt, 5/16-1/2 in; 1/2-3/4 in Conduit

SKU # 78599120178 Manufacturer Series: Steel City®
RoHS Compliant
Clip Type: Conduit to Beam Flange Clip
Installation: Flange Mount, Bottom/Side
Conduit/​Cable Range: 1/2 to 3/4 in.
Flange Range: 5/16 to 1/2 in.
Material: Steel
Load: 75 lb.