Menu Search
CAB #826

Bosserman Clip, 10 lbs, High Carbon Steel

SKU # 42053699992
Clip Type: Hanger
Installation: Lock
Material: High Carbon Steel
Length: 3/8 in. (10mm)
Width: 6 in. (152mm)
Load: 10 lb.

CAB 826 6IN BOSSERMAN CLIP 3/8IN LO