Menu Search
EATON B-LINE SERIES #BW4

Conduit/Cable to Drop Wire Clip-On

SKU # 78101119705
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clip Type: Conduit/Cable to Drop Wire
Installation: Clip-On
Conduit/​Cable Range: AC/MC 14/2 - 12/3
Wire Range - AWG: 12 - 8
Material: Steel

Conduit and Cable Clips: Clip Type - Conduit/Cable to Drop Wire; Installation - Clip-On; Conduit/Cable Range - AC/MC 14/2 - 12/3; Wire Range - Awg - 12 - 8; Material - Steel