Menu Search
EATON B-LINE SERIES #BG-8-12-W2

Conduit to Drop Wire/Rod/Flange Clip-On

SKU # 78101118540
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clip Type: Conduit to Drop Wire/Rod/Flange
Installation: Clip-On
Conduit/​Cable Range: Emt 3/4" - 1"
Wire Range - AWG: 12 wire - 1/4 in
Rod Range: 12 wire - 1/4 in.
Flange Range: 1/8 to 3/8 in.
Material: Steel