Menu Search
EATON B-LINE SERIES #BW-16

Conduit to Drop Wire/Rod/Flange Clip-On

SKU # 78101119720
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clip Type: Conduit to Drop Wire/Rod/Flange
Installation: Clip-On
Conduit/​Cable Range: Emt 3/4" - 1"
Wire Range - AWG: 9 - 8
Rod Range: 3/16 - 1/4 in.
Flange Range: 1/8 to 1/2 in.
Material: Steel