Menu Search
Conduit and Cable Clips Conduit to Drop Wire/Rod/Flange Clip-On
EATON B-LINE SERIES #BW-8

Conduit to Drop Wire/Rod/Flange Clip-On

SKU # 78101119710
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Clip Type: Conduit to Drop Wire/Rod/Flange
Installation: Clip-On
Conduit/​Cable Range: Emt 1/2"
Wire Range - AWG: 12 - 8
Rod Range: 3/16 - 1/4 in.
Flange Range: 1/8 to 1/4 in.
Material: Steel