The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PANDUIT #ACC38-A-C20

Clip, Wire; Nylon; Adhesive Back; OD: 0.38 in. (9.7mm); Black

SKU # 07498358488 Manufacturer Series: ACC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clip Type: Wire Clip
Installation: Adhesive, Rubber
Conduit/​Cable Range: OD: 0.38 in. (9.7mm)
Material: Nylon 6.6
Color: Black
Length: 1 in. (25.4mm)
Width: 1 in. (25.4mm)
Height: 0.4 in. (10.2mm)
Load: 0.5 lb. (227g)
Temperature Rating: 120°F (49°C)