Menu Search

EATON B-LINE SERIES #BG-8-12-4T

Conduit Fastener w/Mtg-Hole Locking Clip

SKU: 78101118385
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Conduit Fastener with Mounting Hole
Installation: Locking Clip
EMT: 1/2 or 3/4 in.
Rigid Conduit: 1/2 in. or 3/4 in. Rigid
Mounting Hole: Thread Impr
Load Rating - Vertical: 100-lb
Load Rating - Horizontal: 25-lb
Material: Steel
Description
Conduit and Cable Fasteners: Type - Conduit Fastener w/Mtg-Hole; Installation - Locking Clip; EMT - in - 1/2 or 3/4"Emt; Rigid Conduit - in - 1/2 or 3/4"Rigid; Mounting Hole - Thread Impr, 1/4"-20 Hole; Load Rating - Vertical - 100-lb; Load Rating - Horizontal - 25-lb; Material - Steel