Menu Search
NVENT CADDY #812M4I

Conduit Fastener w/Mtg-Hole Locking Clip

SKU # 78285670310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Fastener with Mounting Hole
Installation: Locking Clip
EMT: 1/2 or 3/4 in.
Rigid Conduit: 1/2 in. or 3/4 in. Rigid
Mounting Hole: Thread Impr
Load Rating - Vertical: 100-lb
Load Rating - Horizontal: 25-lb
Material: Steel