Menu Search
NVENT CADDY #20M4I

Conduit/Pipe Clamp, 1-Hole, Spring Steel, 1-1/4 in. EMT, 1-1/4 in. Rigid, 1.38 in.

SKU # 78285670320
Type: Conduit to Pipe Clamp
Installation: Snap-Close Finger Clip
EMT: 1.25 in.
Rigid Conduit: 1.25 in.
Mounting Hole: 1/4 in. Threaded Hole
Load Rating - Vertical: 100 lb.
Load Rating - Horizontal: 25 lb.
Material: Steel

ERC 20M4I 1-1/4-CONDUIT-CLIP

Additional Info: Helps to guide alignment with electrical box knockouts