Menu Search
NVENT CADDY #6M4I

Flex Conduit/Cable Fastener w/Mtg-Hole Locking Clip

SKU # 78285670208
Type: Flex Conduit/Cable Fastener with Mounting Hole
Installation: Locking Clip
Flex Conduit/​Cable: (1) 14-2 to 12/3 MC-AC
Mounting Hole: Thread Impr
Load Rating - Vertical: 100-lb
Load Rating - Horizontal: 25-lb
Material: Steel

Conduit and Cable Fasteners: Type - Flex Conduit/Cable Fastener w/Mtg-Hole; Installation - Locking Clip; Flex Conduit/Cable - (1) 14-2 to 12/3 MC-AC, Flex; Mounting Hole - Thread Impr, 1/4"-20 Hole; Load Rating - Vertical - 100-lb; Load Rating - Horizontal - 25-lb; Material - Steel