Menu Search
ABB INSTALLATION PRODUCTS #6H-5TB

Steel City® Hanger, Conduit; Steel; Bolt Included; 2 in. Rigid, 2 in. EMT

SKU # 78599101538 Manufacturer Series: 6H
View more versions of this product
Rigid Conduit: 2 in.
EMT: 2 in.
Hanger Type: Conduit and Pipe Hanger, 1 piece
Mounting Hole: 1/4-20 Stove Bolt or 1/4 in. Hanger Rod
Load: 500 lb.
Material: Steel
Finish: Electro-Galvanized
Closure Type: 1/4 in. Bolt and Nut
Closure Included: Yes
Orientation: Vertical or Horizontal