Menu Search
ABB INSTALLATION PRODUCTS #6H0BSS

Steel City® Hanger, Conduit; SS; Bolt Included; 3/8 to 1/2 in. Rigid, 1/2 in. EMT

SKU # 78599150517 Manufacturer Series: 6H
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
EMT: 1/2 in.
Rigid Conduit: 3/8 to 1/2 in.
Hanger Type: Conduit and Pipe Hanger, 1 piece
Mounting Hole: 1/4-20 Stove Bolt or 1/4 in. Hanger Rod
Load: 500 lb.
Material: Stainless Steel
Finish: Stainless Steel, Type 304
Closure Type: M6 Bolt and Nut
Closure Included: Yes
Orientation: Vertical or Horizontal