Menu Search

ABB INSTALLATION PRODUCTS

Steel City® Hanger, Conduit; SS; Bolt Included

(9 Product Options) Manufacturer Series: 6H
  • Hanger Type: Conduit and Pipe Hanger, 1 piece
  • Mounting Hole: 1/4-20 Stove Bolt or 1/4 in. Hanger Rod
  • Load: 500 lb.
  • Material: Stainless Steel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Hanger Type: Conduit and Pipe Hanger, 1 piece
Mounting Hole: 1/4-20 Stove Bolt or 1/4 in. Hanger Rod
Load: 500 lb.
Material: Stainless Steel
Finish: Stainless Steel, Type 304
Closure Type: M6 Bolt and Nut
Closure Included: Yes
Orientation: Vertical or Horizontal