Menu Search
ABB #CICH-0808

Conduit Hanger w/Mtg-Hole 1 inch Steel

SKU # 62253860708 Manufacturer Series: CICH
Hanger Type: Conduit Hanger w/Mtg-Hole
Rigid Conduit: 1 in.
EMT: 1 in.
Material: Steel
Installation: Clamping Bolt w/Nut