Menu Search
EATON B-LINE SERIES #B3100-3ZN

Slide-Rite Clevis Hanger 3.00 inch Steel

SKU # 78101105043 Manufacturer Series: B3100
Hanger Type: Clevis Hanger
Rigid Conduit: 3 in.
Mounting Hole: 3/8 in.
Load: 1350 lb.
Material: Steel
Finish: Zinc-plated
Installation: Bolt-On

Additional Info: 15 deg. swing in either direction allows pipe to easily feed through. Max. Temperature: 650 deg. F