Menu Search
EATON B-LINE SERIES #BL1400

Conduit Hanger w/Mtg-Hole 1/2 inch Steel

SKU # 78101119800
Hanger Type: Conduit Hanger w/Mtg-Hole
Rigid Conduit: 1/2 in.
EMT: 1/2 in.
Mounting Hole: 9/32 in. Hole
Load: 400 lb.
Material: Steel
Finish: Zinc-plated
Installation: Clamping Bolt