Menu Search
EATON B-LINE SERIES #BL1450

Conduit Hanger w/Mtg-Hole 2 inch Steel

SKU # 78101119806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit: 2 in.
EMT: 2 in.
Mounting Hole: 11/32" Hole
Load: 400 lb.
Material: Steel
Finish: Zinc-plated