Menu Search
EATON B-LINE SERIES #BL1425

Conduit Hanger w/Mtg-Hole Steel

SKU # 78101119803
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Hanger Type: Conduit Hanger w/Mtg-Hole
EMT: 1-1/4 in.
Mounting Hole: 9/32 in. Hole
Load: 400 lb.
Material: Steel
Finish: Zinc-plated
Installation: Clamping Bolt w/Nut

Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt w/Nut, Included; EMT - in - 1-1/4; Mounting Hole - 9/32" Hole; Load - lb - 400; Material - Steel; Finish - Zinc Plated