Menu Search

ERICO #CD0B

Conduit Hanger w/Mtg-Hole 1/2 inch Steel

SKU: 78285612000
Manufacturer Series: CD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt
Rigid Conduit - in: 1/2 in.
EMT - in: 1/2 in.
Mounting Hole: 1/4" Bolt
Load - lb: 250
Material: Steel
Finish: Zinc-plated
Description
Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt, Included; Rigid Conduit - in - 1/2; EMT - in - 1/2; Mounting Hole - 1/4" Bolt; Load - lb - 250; Material - Steel; Finish - Zinc Plated; Additional Information - Integral Nut; Manufacturer Series - CD
Additional Info: Integral Nut