Menu Search
NVENT CADDY #CD1B

Conduit Hanger w/Mtg-Hole 3/4 inch Steel

SKU # 78285612001 Manufacturer Series: CD
Hanger Type: Conduit Hanger w/Mtg-Hole
Rigid Conduit: 3/4 in.
EMT: 3/4 in.
Mounting Hole: 1/4 in. Bolt
Load: 250 lb.
Material: Steel
Finish: Zinc-plated
Installation: Clamping Bolt

Additional Info: Integral Nut