Menu Search
Conduit and Cable Hangers Conduit Hanger w/Mtg-Hole 4 inch Steel

ERICO #CD9B

Conduit Hanger w/Mtg-Hole 4 inch Steel

SKU #78285612009
Manufacturer Series: CD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt
Rigid Conduit: 4 in.
EMT: 4 in.
Mounting Hole: 5/16" Bolt
Load: 350 lb.
Material: Steel
Finish: Zinc-plated