Menu Search
NVENT CADDY #CD4B

Conduit Hanger w/Mtg-Hole 1-1/2 inch Steel

SKU # 78285612004 Manufacturer Series: CD
Hanger Type: Conduit Hanger w/Mtg-Hole
Rigid Conduit: 1-1/2 in.
Mounting Hole: 5/16 in. Bolt
Load: 350 lb.
Material: Steel
Finish: Zinc-plated
Installation: Clamping Bolt

Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt, Included; Rigid Conduit - in - 1-1/2; Mounting Hole - 5/16" Bolt; Load - lb - 350; Material - Steel; Finish - Zinc Plated; Additional Information - Integral Nut; Manufacturer Series - CD

Additional Info: Integral Nut