Menu Search
NVENT CADDY #CD6B

Conduit Hanger w/Mtg-Hole 2-1/2 inch Steel

SKU # 78285612006 Manufacturer Series: CD
Hanger Type: Conduit Hanger w/Mtg-Hole
Rigid Conduit: 2-1/2 in.
EMT: 2-1/2 in.
Mounting Hole: 5/16 in. Bolt
Load: 350 lb.
Material: Steel
Finish: Zinc-plated
Installation: Clamping Bolt