Menu Search
NVENT CADDY #CD7BSS

Conduit Hanger w/Mtg-Hole 3 inch Stainless Steel

SKU # 78285612057 Manufacturer Series: CD
Hanger Type: Conduit Hanger w/Mtg-Hole
Rigid Conduit: 3 in.
EMT: 3 in.
Mounting Hole: 5/16 in. Bolt
Load: 350 lb.
Material: Stainless Steel
Installation: Clamping Bolt