Menu Search
PANDUIT #JP2HBC50RB-L20

Conduit J-Hook, 30 lb Static Load, Nylon 6.6, Black

SKU # 07498396625 Manufacturer Series: JP2
RoHS Compliant
Hanger Type: Conduit J-Hook
Load: 30 lb. Static
Material: Nylon 6.6
Finish: Black