Menu Search
PANDUIT #JP2UF100-L20

Support Clamp, 30 lb Static Load, Nylon 6.6, Black

SKU # 07498357126 Manufacturer Series: JP2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Hanger Type: Underfloor Pedestal Support Clamp
Load: 30.00 lb Static
Material: Nylon 6.6
Finish: Black

The J-Pro Cable Support System is designed to provide a competitive alternative to metal J hooks for routing cables throughout the physical infrastructure. This system provides complete bend radius control and includes many easy to use mounting options to provide the lowest installed cost. The selection of multiple sizes, colors and pre-riveted J hook assemblies meet the requirements of a wide variety of applications and are suitable for use in air handling spaces.