Menu Search
EATON #E57LAL18A2

Sensor, Inductive Proximity; 2-Wire; Body: 18mm; Shielded; NO

SKU # 78211374300 Manufacturer Series: E57
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Output Mode: NO
Connection Type: Cable, 2m
Probe Length: 2.54 in. (64.5mm)
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 20-250V AC
Wires - Voltage Type: Two-Wire (AC, AC/DC, DC)
Output Configuration: 360° Viewable LED
Shielding: Shielded
Connection Size: M18x1
Diameter: 18mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Polycarbonate End Bell, Ryton® Front Cap
Enclosure Rating NEMA: NEMA 4, 4K, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP6, IP69K7
Switching Frequency: 20 Hz
Load Current - max: 250 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)

Avoid wiring AC/DC models in series, as sensors may not perform reliably.