Menu Search
EATON #M22-T-DD

Diaphragm, For Use With 22.5 mm Modular Double Pushbutton

SKU # 78668528344 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Protective Boot
Size: 22.5mm
Button Style: Flush
Color: Transparent

Boots: Type - Pushbutton Protective Boot; Size - 22.5 mm; Button Style - Flush; Color - Transparent; Additional Information - Application: Protective Diaphragm for Two Button Oval Operator Pushbuttons and Indicating Lights; Manufacturer Series - M22

Additional Info: Application: Protective Diaphragm for Two Button Oval Operator Pushbuttons & Indicating Lights