Menu Search
BURNDY #CCO

CrimpIt Compression Connector Insulating Hinged One-Piece Polyethylene

SKU # 78181013235 Manufacturer Series: CC
Cover Type: Compression Connector Insulating
Material: Polyethylene
Installation: Hinged One-Piece
Connector Size: Max 2.50" Long

Connector-Terminal Covers: Cover Type - Compression Connector Insulating; Material - Polyethylene; Installation - Hinged One-Piece; Connector Size - Max 2.50" Long; Manufacturer Series - Crimpit CC