Menu Search
THOMAS & BETTS #C5C

Compression Connector Insulating Hinged One-Piece Polyethylene

SKU # 78621029622 Manufacturer Series: Type C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Compression Connector Insulating
Material: Polyethylene
Installation: Hinged One-Piece
Connector Size: Max 1.75" Long
Connector Model: O

Connector-Terminal Covers: Cover Type - Compression Connector Insulating; Material - Polyethylene; Installation - Hinged One-Piece; Connector Size - Max 1.75" Long; Connector Model - O; Additional Information - H 1.60"xL 3.75"xW 1.25"; Manufacturer Series - Type C

Additional Info: H 1.60"xL 3.75"xW 1.25"