Menu Search
ABB INSTALLATION PRODUCTS #C7C

Thomas and BettsĀ® Compression Connector Insulating Hinged One-Piece Polyethylene

SKU # 78621029623 Manufacturer Series: Type C
Cover Type: Compression Connector Insulating
Material: Polyethylene
Installation: Hinged One-Piece
Connector Size: Max 2.50" Long
Connector Model: D

Connector-Terminal Covers: Cover Type - Compression Connector Insulating; Material - Polyethylene; Installation - Hinged One-Piece; Connector Size - Max 2.50" Long; Connector Model - D; Additional Information - H 1.80"xL 5.00"xW 1.45"; Manufacturer Series - Type C

Additional Info: H 1.80"xL 5.00"xW 1.45"