Multi-Use Connector Kits: Type - Lighting Installation Kit; Terminal Quantity - 230; Material - Copper; Conductor Type - CU; Additional Information - Lighting Installation Kit Contains: Wire-Nut Wire Connectors (100 Model 72B Blue), In-Sure Push-In Wire Connectors (50 Model 33 Orange), PowerPlug Luminaire Disconnects (30 Model 102 2-Port, 50 Model 182 2-Port), 1 Twist-a-Nut Screwdriver/Nutdriver (35-90
Additional Info: Lighting Installation Kit Contains: Wire-Nut Wire Connectors (100 Model 72B Blue), In-Sure Push-In Wire Connectors (50 Model 33 Orange), PowerPlug Luminaire Disconnects (30 Model 102 2-Port, 50 Model 182 2-Port), 1 Twist-a-Nut Screwdriver/Nutdriver (35-90