Multi-Use Connector Kits: Type - Lighting Maintenance Kit; Terminal Quantity - 170; Material - Copper; Conductor Type - CU; Additional Information - Basic Lighting Maintenance Kit Contains: Wire-Nut Wire Connectors (25 Model 72B Blue, 25 Model 73B Orange), In-Sure Push-In Wire Connectors (25 Model 33 Orange), SpliceLine In-Line Wire Connectors (25 Model 42 Orange) and Powerplug Luminaire Disconnects (
Additional Info: Basic Lighting Maintenance Kit Contains: Wire-Nut Wire Connectors (25 Model 72B Blue, 25 Model 73B Orange), In-Sure Push-In Wire Connectors (25 Model 33 Orange), SpliceLine In-Line Wire Connectors (25 Model 42 Orange) and Powerplug Luminaire Disconnects (