Menu Search
HAMMOND MANUFACTURING #2CSC2024

Consolet, 37.98x22.06x17.30 in., Stainless Steel, Brushed

SKU # 62398099515 Manufacturer Series: 2000 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Console System
NEMA: 4, 4X
Material: Stainless Steel
Finish: Brushed
Dimensions: HxWxD: 37.98 x 22.06 x 17.3 in.
Control Panel Dimensions: HxW: 38.03 x 24 in.
Control Panel Angle: 20 deg
Control Panel Mounting: Hinged, Screw
Door/​Access: 1-Door, Front
Door Mounting: Hinged, 3-Point Keylocking

Consoles: Type - Modular Console System; NEMA - 4, 4X; Material - Stainless Steel; Finish - Brushed; HxWxD - in - 37.98x22.06x17.30; Control Panel HxW - in - 38.03x24.00; Control Panel Angle - 20 deg; Control Panel Mounting - Hinged, Screw; Door/Access - 1-Door, Front; Door Mounting - Hinged, 3-Point Keylocking; Manufacturer Series - 2000 Series