Menu Search
HAMMOND MANUFACTURING #1488HN9

Control Consolet, 12.00 in. H x 24.00 in. W x 9.16 in. D, Steel, Gray, Pedestal or Surface Mount

SKU # 62398046760 Manufacturer Series: 1488
RoHS Compliant
Type: Control Consolet
NEMA: 12
Material: Steel
Finish: Gray
Dimensions: HxWxD: 12 x 24 x 9.16 in.
Control Panel Dimensions: HxW: 12.34 x 24.34 in.
Control Panel Angle: 30 deg or 60 deg
Control Panel Mounting: Hinged
Mounting: Pedestal or Surface