Menu Search
HAMMOND MANUFACTURING #1488JJ11

Control Consolet, 16.00 in. H x 16.00 in. W x 11.16 in. D, Steel, Gray, Pedestal or Surface Mount

SKU # 62398046770 Manufacturer Series: 1488
RoHS Compliant
Type: Control Consolet
NEMA: 12
Material: Steel
Finish: Gray
Dimensions: HxWxD: 16 x 16 x 11.16 in.
Control Panel Dimensions: HxW: 16.34 x 16.34 in.
Control Panel Angle: 30 deg or 60 deg
Control Panel Mounting: Hinged
Mounting: Pedestal or Surface