Menu Search
HAMMOND MANUFACTURING #1488LQ13

Control Consolet, 20.00 in. H x 30.00 in. W x 13.16 in. D, Steel, Gray, Pedestal or Surface Mount

SKU # 62398046840 Manufacturer Series: 1488
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control Consolet
NEMA: 12
Material: Steel
Finish: Gray
Dimensions: HxWxD: 20 x 30 x 13.16 in.
Control Panel Dimensions: HxW: 20.34 x 30.34 in.
Control Panel Angle: 30 deg or 60 deg
Control Panel Mounting: Hinged
Mounting: Pedestal or Surface