Menu Search
HAMMOND MANUFACTURING #1488EL7

Control Consolet, 8.00 in. H x 20.00 in. W x 7.16 in. D, Steel, Gray, Pedestal or Surface Mount

SKU # 62398046720 Manufacturer Series: 1488
RoHS Compliant
Type: Control Consolet
NEMA: 12
Material: Steel
Finish: Gray
Dimensions: HxWxD: 8 x 20 x 7.16 in.
Control Panel Dimensions: WxH: 8.34 x 20.34 in.
Control Panel Angle: 30 deg or 60 deg
Control Panel Mounting: Hinged
Mounting: Pedestal or Surface