Menu Search
HAMMOND MANUFACTURING #1456FE1BKBU

Instrument Sloping Console, 2.5 in. H x 6.5 in. W x 5.5 in. D, Aluminum, Black Top and Blue Case

SKU # 62398001406 Manufacturer Series: 1456
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: Aluminum
Finish: Black Top and Blue Case
Dimensions: HxWxD: 2.5 x 6.5 x 5.5 in.
Control Panel Angle: 10 deg
Horizontal Top Dimensions: W: 14 in.

HMN 1456FE1BKBU INSTRUMENT-CONSOLE

Additional Info: 0.081 in. Thick, Front Height: 1.50 in.