Menu Search
HAMMOND MANUFACTURING #1456PK4WHBU

Instrument Sloping Console, 4.0 in. H x 14.0 in. W x 10.2 in. D, Beige Top and Blue Case

SKU # 62398001439 Manufacturer Series: 1456
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: Aluminum
Finish: Beige Top and Blue Case
Dimensions: HxWxD: 4 x 14 x 10.2 in.
Control Panel Angle: 30 deg
Horizontal Top Dimensions: W: 14 in.

Additional Info: 0.081 in. Thick, Front Height: 1.10 in.