You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1595CGY

Instrument Sloping Console, 6.34 in. H x 3.78 in. W x 2.28 in. D, ABS Plastic, Gray

SKU # 62398056420 Manufacturer Series: 1595
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: ABS Plastic
Finish: Gray
Dimensions: HxWxD: 6.34 x 3.78 x 2.28 in.
Control Panel Mounting: Screw