Menu Search
HAMMOND MANUFACTURING #1595EGY

Instrument Sloping Console, 8.46 in. H x 5.12 in. W x 2.95 in. D, ABS Plastic, Gray

SKU # 62398056460 Manufacturer Series: 1595
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloped Console
Material: ABS Plastic
Finish: Gray
Dimensions: HxWxD: 8.46 x 5.12 x 2.95 in.
Control Panel Mounting: Screw